Novatto MR-001ORB Solid Brass Vessel Sink Mounting Ring with Oil Rubbed Bronze Finish Fits Standard 1.5-Inch Installation Opening

  • Mfr # MR-001ORB
  • Zoro # G404007244
product price: 
$
54.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR-001ORB
Zoro #
G404007244
UPC #
783583857055
Country of Origin
China

Description

This high-quality mounting ring is ideal for your beautiful new Novatto vessel countertop sink. Measuring 3 1/8 inches wide by 1/2 inch high, the ring is to be installed between the vessel sink's bottom and the top of the counter. Constructed of solid brass for strength and durability, the ring has an oil rubbed bronze finish. Chrome or brushed nickel finishes are also available. Designed to accommodate any vessel with a standard 1.5-inch drain opening, the mounting ring is covered by a limited .
  • Vessel sink mounting ring; Oil rubbed bronze finish
  • Solid brass construction
  • Includes one rubber seal to cushion sink onto ring
  • 3 1/8-inches wide by 1/2-inch high; Fits any standard 1.5-inch installation opening
  • Limited
  • Item Length: 3.125
  • Item Width: 3.125
  • Item Height: 0.5
  • Material: Brass
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews