This item is Discontinued.

Novatto Novatto NOSV-ANCH Absolute Natural Granite Vessel Sink & Chrome Umbrella Drain NOSV-ANCH

Novatto NOSV-ANCH Absolute Natural Granite Vessel Sink & Chrome Umbrella Drain (Discontinued)

  • Mfr # NOSV-ANCH
  • Zoro # G003953775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-ANCH
Zoro #
G003953775
UPC #
766150332216
Country of Origin
China

Description

Inspired and driven by the forces of Mother Nature, Novatto's absolute natural granite vessel will add character and charm to your bath. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel will become your bath's one-of-a-kind masterpiece. Black granite is very consistent and little variation should occur from sink to sink. These vessels are designed for above-counter installation with standard U. S. plumbing connections. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. in cluded with the sink is Novatto's umbrella drain UPD-CH, constructed of solid brass for strength and durability. Finished in chrome, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Just add water and enjoy Novatto's Limited .

Features
  • Absolute natural granite vessel sink with chrome umbrella drain included
  • Natural stone handcrafted by master artisans
  • Limited
  • Outer dimensions 17 x 5.75-inches, 15.75 x 5-inches inside, 1.75-inch drain opening
Specifications
  • Style: Contemporary/Transitional
  • Material: Granite & Solid brass
  • Installation type: Above Counter
  • Finish: Polished Stone & Chrome
  • Dimension: 5.8" H x 17" W x 17" L
  • Weight: 53 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.