Shop NOVATTO

Oil Rubbed Bronze Umbrella Drain Less Overflow

  • Mfr # UPD-ORB

  • Zoro # G404852110


product price:  $45.65
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.82 in.
Overall Width
2.82 in.
Height - Drains
9.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UPD-ORB
Zoro #
G404852110
UPC #
755702049498
Country of Origin
China

Dimensions

Length - Drains
2.82 in.
Overall Width
2.82 in.
Height - Drains
9.25 in.

Details

Material of Construction - Drains
Brass
Finish
Oil Rubbed Bronze

Description

Oil Rubbed Bronze Umbrella Drain, Less Overflow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.