Petrified Fossil Wood Vessel Sink, Irregular Shape and Color

  • Mfr # NOSV-FW

  • Zoro # G704938019


product price:  $1,536.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-FW
Zoro #
G704938019
UPC #
755702049214
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone
Weight
73

Description

Truly a work of art from Mother Nature, Novatto's petrified wood vessels will add character and charm specific to your bath. Our petrified wood vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each irregular vessel is beautifully unique. Because petrified wood is from Mother Nature, each sink will vary slightly in color, shape and size. These sinks are constructed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto strainer drains: UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
Since each sink varies will send a picture of the one we are sending prior to shipping for approval. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.