Zoro Homepage

Rectangular White Porcelain Sink Set with Rubbed Bronze Drain and Sealer

  • Mfr # NP-018131ORB

  • Zoro # G804937806


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Polished White
Overall Length
14.5
Overall Width
20.5
Overall Height
6
Weight
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-018131ORB
Zoro #
G804937806
UPC #
744271939644
Country of Origin
China

Dimensions

Overall Length
14.5
Overall Width
20.5
Overall Height
6

Details

Color
Polished White
Weight
28
Finish
Oil Rubbed Bronze

Description

Refresh and vitalize the bath with a bright white porcelain vessel sink and drain set from Novatto! Combining quality and design has never been more seamless. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. This sink is constructed of thick one inch sidewalls. Each porcelain sink is protected with a premium gloss giving an easy to clean finish. A non-porous and stain resistant finish ensures a look like new for years to come. Designed for above counter installation, pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 20.5 x 14.5 x 6-inches.
This porcelain sink has a standard 1.75-inch drain opening with a oil rubbed bronze pop-up drain included. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.