Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular White Porcelain Sink with Grooved Exterior; 26.25" Width

  • Mfr # NP-208513

  • Zoro # G204937963


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
26.25
Overall Width
14.5
Overall Height
4.75
Weight
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-208513
Zoro #
G204937963
UPC #
793420705050
Country of Origin
China

Dimensions

Overall Length
26.25
Overall Width
14.5
Overall Height
4.75

Details

Color
White
Weight
29

Description

Upgrade the bathroom with a spacious sink both stylish and functional. Novatto combines quality and design to each porcelain sink to make it a seamless fit for any bath design. Drawing eyes to this sink is a unique groovy design on all four sides. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 26.25-inches by 14.5-inches.
This sink has a standard 1.75-inch drain opening on center with no overflow. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome) or PUD-MB (matte black). A mounting ring is not needed for this sink as it sits flat on top of the counter. For best cleaning results apply Glacier Ice to seal the surface and wash with soap and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.