Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular White Porcelain Sink with Overflow

  • Mfr # NP-018131

  • Zoro # G304938099


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Polished White
Overall Length
14.5
Overall Width
20.5
Overall Height
6
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-018131
Zoro #
G304938099
UPC #
744271939101
Country of Origin
China

Dimensions

Overall Length
14.5
Overall Width
20.5
Overall Height
6

Details

Color
Polished White
Weight
27

Description

Defining a bath with a spacious and refreshing sink has never been easier. Novatto combines quality and design to each porcelain sink to make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. Made to last, this sink has extra thick one inch sidewalls. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 20.5 x 14.5 x 6-inches.
This sink has a standard 1.75-inch drain opening on center with an overflow. Suggested Novatto drains: PUD-ORB-O (oil rubbed bronze), PUD-BN-O (brushed nickel), PUD-CH-O (chrome) or PUD-MB-O (matte black). A mounting ring is not needed for this sink as it sits flat on top of the counter. For best cleaning results use Glacier Ice along with mild soap and water. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.