RETTANGOLARE Glass Vessel Bathroom Sink Set in Matte Black

  • Mfr # TIS-317GMB

  • Zoro # G404937961


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Length
20
Overall Width
15
Overall Height
5.75
Weight
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIS-317GMB
Zoro #
G404937961
UPC #
632688064892
Country of Origin
China

Dimensions

Overall Length
20
Overall Width
15
Overall Height
5.75

Details

Color
Matte Black
Weight
14
Finish
Matte Black

Description

The Rettangolare is a single-layer, fluted, oblong vessel constructed of clear grey high tempered glass. This sink is a great choice where more of the counter is desired to be seen through the sink. Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Internal testing has found their high tempered glass to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. The Rettangolare vessel has a standard 1.75-inch drain opening. The set includes a matte black pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.