Zoro Homepage

ROSSO Glass Vessel Bathroom Sink Set, Chrome

  • Mfr # TIG-8305CH

  • Zoro # G404938210


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Weight
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIG-8305CH
Zoro #
G404938210
UPC #
766150333350
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Chrome
Weight
18
Finish
Polished Chrome

Description

Add a splash of drama to your bath with some bold red. As an industry leader, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 1/2-inch high tempered red glass, Rosso will add a punch of color to your decor. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Internal testing has found these vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any decor at an affordable price. Rosso has a standard 1.75-inch drain opening. The set includes a chrome pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.