Shop NOVATTO
See all product information
Create Account
Sanguinello Mini Glass Vessel Bathroom Sink Set in Brushed Nickel
- Mfr # NOHP-G008-12BN
- Zoro # G504937816
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOHP-G008-12BN
- Zoro #
- G504937816
- UPC #
- 744271939910
- Country of Origin
- China
Dimensions
- Overall Length
- 12
- Overall Width
- 12
- Overall Height
- 4.5
Details
- Color
- Brushed Nickel
- Weight
- 10
- Finish
- Brushed Nickel
Description
A perfect fit for small bathrooms or powder rooms. This exclusive 12-inch hand painted glass vessel sink works well with small counters or confined space. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of black and copper tones. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The Sanguinello Mini has a standard 1.75-inch drain opening with a 1.5-inch brushed nickel pop-up drain and matching mounting ring included. In-house testing has found these glass vessels to be very durable and forgiving.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.