Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Black Granite Vessel Sink with Chiseled Exterior

  • Mfr # NOSV-ANSQ

  • Zoro # G604937778


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
18
Overall Width
18
Overall Height
3.5
Weight
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-ANSQ
Zoro #
G604937778
UPC #
744271938395
Country of Origin
China

Dimensions

Overall Length
18
Overall Width
18
Overall Height
3.5

Details

Color
Polished Stone
Weight
95

Description

Inspired and driven by characters of Mother Nature, Novatto's absolute black granite vessel will add charm to your bath. Our granite vessels come from around the world to become your one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic glass or ceramic sinks. Honed and hand polished to perfection, this square vessel will be your bath's centerpiece. Black granite is very consistent and little variation should occur from sink to sink. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-MB (matte black), UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.