SQUARED Single Lever Waterfall Vessel Faucet Set, Chrome/ Clear Glass

  • Mfr # GF-011CH-C-PUD

  • Zoro # G204852075


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
4.5 in.
Length
6.5 in.
Height
11.75 in.
Weight
6 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-011CH-C-PUD
Zoro #
G204852075
UPC #
744271936339
Country of Origin
China

Dimensions

Width
4.5 in.
Length
6.5 in.
Height
11.75 in.

Details

Color
Chrome
Weight
6 lb.
Finish
Value
Body Material
Brass
Fastener Finish
Clear Glass

Description

Chrome with Clear Glass Waterfall Vessel Faucet, Matching Pop-up Drain, Mounting Ring and Glacier Ice Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.