This item is Discontinued.

Novatto SQUARED Single Lever Waterfall Vessel Faucet Set, Oil Rubbed Bronze/ Tea Glass GF-011ORB-T-PUD

SQUARED Single Lever Waterfall Vessel Faucet Set, Oil Rubbed Bronze/ Tea Glass (Discontinued)

  • Mfr # GF-011ORB-T-PUD
  • Zoro # G004852077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-011ORB-T-PUD
Zoro #
G004852077
UPC #
744271936346
Country of Origin
China

Dimensions

Width
4.5 in.
Length
6.5 in.
Height
11.75 in.

Details

Weight
6 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass
Fastener Finish
Tea Glass

Description

Oil Rubbed Bronze with Brown Glass Waterfall Vessel Faucet, Matching Pop-up Drain, Mounting Ring and Glacier Ice Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.