Travertine Onyx Natural Stone Vessel Sink, Rubbed Bronze Drain and Sealer

  • Mfr # NOSV-TOORB

  • Zoro # G404937831


product price:  $1,001.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Oil Rubbed Bronze
Overall Length
16
Overall Width
17
Overall Height
10
Weight
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-TOORB
Zoro #
G404937831
UPC #
793420704848
Country of Origin
China

Dimensions

Overall Length
16
Overall Width
17
Overall Height
10

Details

Color
Polished Stone/ Oil Rubbed Bronze
Weight
58
Finish
Oil Rubbed Bronze

Description

Even more beautiful in person, Novatto's travertine onyx vessels are sure to add a touch of natural charm to your bath. These natural stone vessels come from around the world, giving you a one-of-a-kind bath masterpiece. These sinks are honed and hand polished to perfection on the inside with a natural exterior. Since these sinks are from Mother Nature, each sink will vary slightly in color, shape and size. Although they are consistent in appearance, we usually send pictures of the one we intend to send for approval. These sinks are constructed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Included with the sink is Novatto's oil rubbed bronze umbrella drain (UPD-ORB), constructed of solid brass for strength and durability.
For best cleaning results, apply the included Glacier Ice sealer. Going foward a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.