Shop NOVATTO
See all product information
Create Account
Travertine Onyx Natural Stone Vessel Sink, Matte Black Drain and Sealer
- Mfr # NOSV-TOMB
- Zoro # G904937942
product price:Â
$
1,001.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Stone/ Matte Black
Overall Length
16
Overall Width
17
Overall Height
9
Weight
58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NOSV-TOMB
- Zoro #
- G904937942
- UPC #
- 793420704831
- Country of Origin
- China
- Color
- Polished Stone/ Matte Black
- Weight
- 58
- Finish
- Matte Black
Dimensions
- Overall Length
- 16
- Overall Width
- 17
- Overall Height
- 9
Description
Even more beautiful in person, Novatto's travertine onyx vessels are sure to add a touch of natural charm to your bath. These natural stone vessels come from around the world, giving you a one-of-a-kind bath masterpiece. These sinks are honed and hand polished to perfection on the inside with a natural exterior. Since these sinks are from Mother Nature, each sink will vary slightly in color, shape and size. Although they are consistent in appearance, we usually send pictures of the one we intend to send for approval. These sinks are constructed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Included with the sink is Novatto's matte black umbrella drain (UPD-MB), constructed of solid brass for strength and durability.
For best cleaning results, apply the included Glacier Ice sealer. Going foward a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.
For best cleaning results, apply the included Glacier Ice sealer. Going foward a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.