Shop NOVATTO
See all product information
Create Account
Undermount 24 in Single-Bowl Fireclay Kitchen Sink
- Mfr # NPK-224922
- Zoro # G624931442
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Includes
Sink Only
Overall Width
18 in
Color
White
Finish
Polished
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPK-224922
- Zoro #
- G624931442
- UPC #
- 733428479300
- Country of Origin
- China
- Includes
- Sink Only
- Color
- White
- Finish
- Polished
- Body Material
- Fire Clay
Dimensions
- Overall Width
- 18 in
- Overall Height
- 10 in
- Overall Length
- 24-1/4 in
Description
When quality, durability and a simplistic design are needed for the kitchen, look no further. Designed to showcase a bold apron out front, this kitchen sink will complement the kitchen's decorative style beautifully. Not only a stunning focal point this kitchen sink is constructed from premium ceramic making it heat, scratch, and stain resistant for the ultimate kitchen durability. Exterior dimensions measure 24.25-inches left to right by 18-inches front to back. For minimal maintenance be sure to seal the sink with our Glacier Ice Sealer which is included. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.