Shop NOVATTO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Undermount 33 in 60/40 Double Bowl White Marble Kitchen Sink
- Mfr # NKS-DBNCW
- Zoro # G524931436
product price:Â
$
3,794.99
/ea
Key Features
Includes
Sink Only
Finish
Chiseled
Overall Width
33 in
Color
White
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKS-DBNCW
- Zoro #
- G524931436
- UPC #
- 733428479294
- Country of Origin
- China
- Includes
- Sink Only
- Finish
- Chiseled
- Color
- White
- Body Material
- Vitreous China
Dimensions
- Overall Width
- 33 in
- Overall Height
- 10 in
- Overall Length
- 18 in
Description
Looking for your next focal point in the kitchen? This premier natural stone kitchen sink handles any job in the kitchen all while being the center of attention. This sink is fully reversible as three sides are polished while one side is chiseled to showcase raw marble texture and color. Thick 1.5-inch sidewalls encompass this sink. Outside dimensions measure 33-inches left to right by 18-inches front to back. The total height is 10-inches. The 60/40 split conveniently compartmentalizes the sink in two. The large bowl sizes up at 17 x 15 x 7.5, while the smaller side measures at 11.5 x 15 x 7.5. Keep in mind this sink is beautifully crafted by our master artisans so dimensions may vary up to a quarter inch. Colors and variations may also vary a little since it is natural stone, but this carrara marble is very consistent. This sink is made with a standard 3.5-inch drain opening and is compatible with disposals. Be sure to reinforce this sink when installing as it weighs 300 pounds! For minimal maintenance be sure to seal the sink with our Glacier Ice Sealer which is included. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any room. This sink is packaged in a padded wooden crate to ensure a safe delivery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.