This item is Discontinued.

Novatto VOLLE Glass Vessel Bathroom Sink NOHP-G025-8031

VOLLE Glass Vessel Bathroom Sink (Discontinued)

  • Mfr # NOHP-G025-8031
  • Zoro # G804938056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G025-8031
Zoro #
G804938056
UPC #
783583856331
Country of Origin
China

Dimensions

Overall Length
21.5
Overall Width
13.5
Overall Height
4.25

Details

Color
Brown/Camo
Weight
14

Description

Volle, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this oval vessel sink has a unique hand-painted design of brown, copper, and black. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Standard 1.75-inch drain opening. Glass Vessel Dimensions: 21.5 x 13.5 x 4.25/6.5". Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), and PUD-CH (chrome). Suggested matching Novatto mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), and MR-001CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.