This item is Discontinued.

Novatto VOLLE Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze NOHP-G025-8031ORB

VOLLE Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (Discontinued)

  • Mfr # NOHP-G025-8031ORB
  • Zoro # G204937932
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G025-8031ORB
Zoro #
G204937932
UPC #
766150332025
Country of Origin
China

Dimensions

Overall Length
21.5
Overall Width
13.5
Overall Height
4.25

Details

Color
Oil Rubbed Bronze
Weight
16
Finish
Oil Rubbed Bronze

Description

Volle, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this oval vessel sink has a unique hand-painted design of brown, copper, and black. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Glass Vessel Dimensions: 21.5 x 13.5 x 4.25/6.5". Volle has a standard 1.75-inch drain opening. The set includes an oil rubbed bronze pop-up drain and mounting ring.
For everyday cleaning, a soft cloth, mild soap and warm water are recommended. Do not use abrasive cleaners. Ideally the best way to keep your sink like new is to protect it with Glacier Ice. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer for glass, ceramics and faucets. , Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water. It seals the microscopic pores of the silica in glass and ceramics. The package includes an eco-friendly pre-soaked wipe-on cloth and a microfiber cleaning towel. The cloth can be used for multiple applications. Apply once a year to keep your sink or faucet looking like new!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.