Shop ROSS & WALLACE PAPER PRODUCTS
See all product information
Create Account
Grocery Paper Bags, 1# Size, 30# Basis Weight, 3.5" x 2.25" x 6.63", White, 500PK
Mfr # 120301500PK/BL
Zoro # G023331997
product price:Â
$
22.89
/pk of 500, $0.05/ea
Key Features
Width
3.5 in
Color
White
Depth
2.25 in
Bag Material
Paper
Height
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120301500PK/BL
- Zoro #
- G023331997
- UPC #
- 72288160004
- Country of Origin
- United States
Dimensions
- Width
- 3.5 in
- Depth
- 2.25 in
- Height
- 6.63 in
- Bag Size Type
- 1#
Details
- Item
- Grocery Bags
- Color
- White
- Bag Material
- Paper
- Recycled Content
- 40%
- Bag Name
- 1#
- For Use With
- General Groceries
- Closure Type
- Open Face
- Paper Grade
- 48 gsm
- Basis Weight
- 30#
- Paper Grade (gsm)
- 48 gsm
- Grade
- Standard-Duty
- Material
- Uncoated Paper
- Bag Use Scenario
- General Groceries
Description
Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.