Protective Canvas Bag, Canvas, , Natural , OS
Mfr # 148-6030
Zoro # G206135886
product price: $60.08
/eaKey Features
Color
Natural
Material
Canvas
Height
2 cm
Width
11 in
Includes
Snap Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-6030
Zoro #
G206135886
UPC #
616314293764
Country of Origin
China
Dimensions
Height
2 cm
Width
11 in
Size
OS
Length
30 in
Details
Item
Protective Canvas Bag
Color
Natural
Material
Canvas
Includes
Snap Closure
Product Type
Sleeve Bag
For Voltage Class
Class 0, Class 00, Class 1, Class 2, Class 3, Class 4
Description
Protective Canvas Bag, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.