Insulating Electrical Safety Gloves, Size 11, Natural rubber, Orange, 11 in L, ASTM Class: Class 0
Mfr # 147-0-11/11
Zoro # G616312228
product price:Â $99.95
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ASTM D120
Cuff Style
Straight
Color
Orange
Length
11"
Glove Materials
Natural rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
147-0-11/11
Zoro #
G616312228
UPC #
616314038099
Country of Origin
Sri Lanka
Dimensions
Length
11"
Glove Size
11
Details
Standards
ANSI/ASTM D120
Cuff Style
Straight
Color
Orange
Glove Materials
Natural rubber
Voltage Class
Class 0
Max. Use Voltage (AC)
1000 VAC
Max. Use Voltage (DC)
1500 VDC
Glove Hand Style
contoured shape/full finger style
Description
Novax electrical safety gloves insulating unisex, series: 147-0-11, size 11, natural rubber palm, natural rubber, orange, contoured shape/full finger style, unlined lining, beaded rolled/straight cuff, 11 in length, class 0 ASTM class, 1000 VAC/1500 VDC maximum use, resists: ARC flash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.