Insulating Electrical Safety Gloves, Size 9, Natural rubber, Black, 14 in L, ASTM Class: Class 0

  • Mfr # 150-0-14/9

  • Zoro # G516312182


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Voltage Class
Class 0
Glove Materials
Natural rubber
Standards
ANSI/ASTM D120
Max. Use Voltage (AC)
1000 VAC
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150-0-14/9
Zoro #
G516312182
UPC #
616314066535
Country of Origin
United States

Dimensions

Length
14 in
Glove Size
9

Details

Voltage Class
Class 0
Glove Materials
Natural rubber
Standards
ANSI/ASTM D120
Max. Use Voltage (AC)
1000 VAC
Color
Black
Max. Use Voltage (DC)
1500 VDC
Cuff Style
Straight

Description

Novax electrical safety gloves insulating unisex, series: 150-0-14, SZ 9 size, natural rubber palm, natural rubber, black, contoured Shape/Full finger style, unlined lining, beaded Rolled/straight cuff, 14 in length, class 0 ASTM class, 1000 VAC/1500 VDC maximum use, resists: arc flash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.