Insulating Electrical Safety Gloves, Size 9, Natural rubber, Orange, 11 in L, ASTM Class: Class 0

  • Mfr # 147-0-11/9

  • Zoro # G016312194


product price:  $94.55
/ea
Free Shipping & Returns

Key Features

Length
11 in
Max. Use Voltage (AC)
1000 VAC
Voltage Class
Class 0
Glove Materials
Natural rubber
Standards
ANSI/ASTM D120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-0-11/9
Zoro #
G016312194
UPC #
616314038075
Country of Origin
United States

Dimensions

Length
11 in
Glove Size
9

Details

Max. Use Voltage (AC)
1000 VAC
Voltage Class
Class 0
Glove Materials
Natural rubber
Standards
ANSI/ASTM D120
Cuff Style
Straight
Color
Orange
Glove Hand Style
contoured Shape/Full finger style
Max. Use Voltage (DC)
1500 VDC

Description

Novax electrical safety gloves insulating unisex, series: 147-0-11, SZ 9 size, natural rubber palm, natural rubber, orange, contoured Shape/Full finger style, unlined lining, beaded Rolled/straight cuff, 11 in length, class 0 ASTM class, 1000 VAC/1500 VDC maximum use, resists: arc flash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products