Shop NOVIUM
See all product information
Create Account
Notebook, Black Leather Hardcover, A5, 196 Grid Pages
- Mfr # 805811
- Zoro # G523348297
original price:Â $30.99 , new price: $27.89 , 10 percent off
new price:Â
$
27.89
/ea
Key Features
Color
Black
Includes
(1) Notebook
Material
Faux Leather
Width
5.1 in
Binding
Hardcover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805811
- Zoro #
- G523348297
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Includes
- (1) Notebook
- Material
- Faux Leather
- Binding
- Hardcover
- Item
- Notebook
Dimensions
- Width
- 5.1 in
- Height
- 7-1/2 in
Description
Designed with your creativity in mind, this A5 sized Novium hardcover notebook features a light grey grid, giving you the ultimate freedom to put pen to paper and explore your ideas. It's the best companion that helps store your precious notes. Luxuriously crafted for writing, the Novium hardcover notebook is perfect as a personal diary, organizer, journal, life planner, idea catcher, sketchbook, and anything in between!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.