PAD, LEGAL, 8.5X14, 12PK, CA, 12PK
- Mfr # 63580
- Zoro # G723364844
product price:
$
100.99
/pk of 12, $8.42/ea
Free Shipping & Returns
Key Features
Margin Left Space
1-1/4 in
Front Lines Space
0.34 in
Paper Weight
16 lb
Binding Color
Marble Green
Sheet Standard
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63580
- Zoro #
- G723364844
- UPC #
- 25932635809
- Country of Origin
- United States
- Margin Left Space
- 1-1/4 in
- Front Lines Space
- 0.34 in
- Paper Weight
- 16 lb
- Binding Color
- Marble Green
- Sheet Standard
- Legal
- Green Environmental Attribute
- Sustainable Forestry Initiative
- Features
- Hard Cover, Resist Bleed-through, Perforated
- Number of Sheets
- 50
- Item
- Notepad
- Binding Location
- Top
- Paper Color
- Canary
- Binding
- Double Stitched
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
Description
Smooth, 15 lb paper with minimal bleed-through, 50 sheets microperforated at top for easy separation, 60 point chipboard back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.