This item is Discontinued.

Novogratz Novogratz DA2011329N Ciara Accent Chair; Light Gray Linen DA2011329N

Novogratz DA2011329N Ciara Accent Chair; Light Gray Linen (Discontinued)

  • Mfr # DA2011329N
  • Zoro # G703989869
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA2011329N
Zoro #
G703989869
UPC #
65857113204
Country of Origin
China

Details

Style
Accent Chair

Description

Take a second to let the effortless style of the Novogratz Ciara Accent Chair sink in A gorgeous piece of furniture isn't it One thing is guaranteed; your friends and family are going to be so jealous that they don't have it in their home! Mid-century with a modern twist, the Ciara is a trendy chair that will instantly add a pop of style to your home and enhance any decor. Perfect for your living room, master bedroom or home office, this armless accent chair is more than just an eye-catching design. The simple silhouette is upholstered in a soft fabric, offered in a variety colors, and sits on a sturdy metal frame with round tube legs. What's more, the seat and backrest of the Novogratz Ciara Accent chair is filled with a thick layer of foam to ensure long lasting comfort, support and stability for you and your guests. Get yours now!

Features
  • Ciara Accent Chair
  • Trendy mid-century modern design perfect for your living room, master bedroom or home office
  • Comfortable foam seating upholstered in a soft linen material
  • Living Room Furniture
Specifications
  • Color: Light Gray Linen
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.