This item is Discontinued.

Novogratz Novogratz DA4060419N Freddy Upholstered Bed; Gray - Twin Size DA4060419N

Novogratz DA4060419N Freddy Upholstered Bed; Gray - Twin Size (Discontinued)

  • Mfr # DA4060419N
  • Zoro # G303681897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA4060419N
Zoro #
G303681897
UPC #
65857604108
Country of Origin
China

Description

The Novogratz Freddy Upholstered Bed is the mid-century modern centerpiece you need to elevate your bedroom decor from cute to envy-worthy. With a simple frame and neutral upholstery colors, the Freddy can easily blend in and enhance rooms of any style aesthetic. But, simple doesnt mean boring! The Freddys soft linen upholstery, 3 button-tufted headboard accents and sleek black metal legs make this bed frame a must have for your master bedroom, your guest bedroom or even teens bedroom. Whats more, the sturdy construction includes metal side rails, additional center legs and a bentwood secured slat system for optimal and durable support. Thanks to the slats, you wont need to purchase any additional box spring or foundation; the slats provide all the support and breathability your mattress needs.

Features
  • Mid-century modern design with 3 button tufted accents.
  • Strong and sturdy metal legs
Specifications
  • Size: Twin
  • Color: Gray
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.