Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Soup Container Lid, PK500

  • Mfr # VLID90PG

  • Zoro # G822657434


product price: $83.29
/pk 500, $0.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLID90PG
Zoro #
G822657434
UPC #
00819142027314
Country of Origin
Taiwan, Province of China

Description

Disposable Soup Container Lid, Bio-Based Yes, BPI Certified Yes, Compatible Manufacturer Container Model Number SC-06G, SC-08G, Compostable Commercially Compostable, FSC Certified No, Lid Type Flat, Material Paper, Recyclable Yes, SFI Certified No, Standards ASTM, BPI Certified, Capacity 6 oz, 8 oz, Color Green, White, Diameter 3 9/16 in, Length 3 9/16 in, Product Type Soup Container Lid, Shape Round, Specific Material Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.