This item is Discontinued.

Novus Mini-B USB Cable, 4 Pin TxConfig

Mini-B USB Cable, 4 Pin (Discontinued)

  • Mfr # TxConfig
  • Zoro # G5691603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TxConfig
Zoro #
G5691603
UPC #
-
Country of Origin
Brazil

Dimensions

Width
1.188"
Depth
0.500"

Details

Item
Mini-B USB Cable
Type
TxIsoRail , TxRail, TxMiniBlock
Description/Special Features
Used to Configure NOVUS Transmitters, 1m 4Pin Cable
For Use With
12T237,12T238,12T240
Includes
Configuration Software

Description

Mini-B USB Cable, TxIsoRail , TxRail, TxMiniBlock, Description/Special Features Used to Configure NOVUS Transmitters, 1m 4Pin Cable, For Use With 12T237,12T238,12T240, Includes Configuration Software

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.