Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGN-7
Zoro #
G2807445
UPC #
-
Country of Origin
United States
Dimensions
Container Size
7 oz
Details
Item - Spill Control
Loose Absorbent
Composition Detail
Inert; Organic
Spill Control - Fluids Absorbed
Universal
Absorbent - Container Type
Shaker Bottle
Volume Absorbed Range
0 to 9 gal
Color
Tan
Fluids Absorbed
Universal
Container Type
Shaker Bottle
Item
Loose Absorbent
Composition
Inert; Organic
Features
Harmless to Humans, Animals and the Environment
Specific Liquid Compatibility
Blood, Diluted Acid, Oil, Paint, Sewage Overflow, Urine, Vomit
Scent
Not Scented
Sold as Pallet/Each
Each
Product Type
Loose Absorbent
Granular Grade
Small
Silica Free
Yes
Container Type and Capacity
7 oz Shaker Bottle
Description
Loose Absorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Blood, Diluted Acid, Oil, Paint, Sewage Overflow, Urine, Vomit, Container Type Shaker Bottle, Composition Detail Inert, Organic, Container Type and Capacity 7 oz Shaker Bottle, Granular Grade Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.