Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Novus Pt100 Transmitter, 4-20 mA Loop Powered TxIMiniBlock

Pt100 Transmitter, 4-20 mA Loop Powered (Discontinued)

  • Mfr # TxIMiniBlock
  • Zoro # G6114595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TxIMiniBlock
Zoro #
G6114595
UPC #
-
Country of Origin
Brazil

Dimensions

Manufacturers Warranty Length
1 yr
Overall Diameter
0.71 in

Details

Item
Temperature Transducer
Sensor Type
Pt100 RTD
Description/Special Features
0.71 in D
Output
4 to 20ma
Temp. Range
-328 to 1202 Degrees F Depentent on Type of Sensor
Response Time
100 msec
Temp. Accuracy
0.2% Range of Pt100 and Voltage
Enclosure Rating
IP54
Mounting
Surface
Power Required
12 to 35V DC
Electrical Connections
Screw Terminals
Input Type
RTD
IP Rating
IP54

Description

Temperature Transducer, Power Required 12 to 35V DC, Output 4 to 20mA, Electrical Connections Screw Terminals, IP Rating IP54, Input Type RTD, Manufacturers Warranty Length 1 yr, Overall Diameter 0.71 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.