This item is Discontinued.

Novus Temperature Process Controller, 1/4 DIN N3000

Temperature Process Controller, 1/4 DIN (Discontinued)

  • Mfr # N3000
  • Zoro # G4688433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3000
Zoro #
G4688433
UPC #
-
Country of Origin
Brazil

Dimensions

DIN Size
1/4
Depth
3.54"
Width
3.78"
Length
3.78"
Length (Straight Wireway)
3.78 in

Details

Item
Temperature and Process Controller
Digital/Analog
Digital
Description/Special Features
Universal Process Controller, Autotunig PID Function, Universal Input, Big Display
Sensor Type
J, K, T, R, S, N, Pt100, 4-20mA, 0-50mV, 0-5V
Input Voltage
100 to 240VAC
Switch Function
SPDT, SPST
Output
(2) 3A Relay, (2) 1.5A Relay, (1) 4 to 20mA or Pulse
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
3
Hysteresis
Programmable
Power Consumption
9 VA
Standards
uL, CuL, CE
Alarms
4
Proportional Band
0-500%
Setting Accuracy
+/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100 and Voltage

Description

Temperature and Process Controller, Digital, J, K, T, R, S, N, Pt100, 4-20mA, 0-50mV, 0-5V Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPDT, SPST, Output (2) 3A Relay, (2) 1.5A Relay, (1) 4 to 20mA or Pulse, Temp. Range Dependent on Sensor Type, Control Mode PID, 3 Amps, Length 3.78 in, Width 3.78 in, Depth 3.54 in, Universal Process Controller, Autotunig PID Function, Universal Input, Big Display, Hysteresis Programmable, Proportional Band 0-500 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.