Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi 16-14 AWG Nylon Spade Terminal #8 Stud S16-8N

16-14 AWG Nylon Spade Terminal #8 Stud (Discontinued)

  • Mfr # S16-8N
  • Zoro # G1643253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16-8N
Zoro #
G1643253
UPC #
662381076069
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
#8

Details

Wire Range
16 to 14 AWG
Insulation Type
Nylon
Insulation Color
Blue
Seam
Butted
Item
Spade Terminal
Connection Material
Tin-Plated Copper
Max. Voltage
600V

Description

Spade Terminal,Nylon,#8 Stud,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.