This item is Discontinued.

Nsi 16-14 AWG Vinyl Locking Spade Terminal #10 Stud S16-10V-L-P

16-14 AWG Vinyl Locking Spade Terminal #10 Stud (Discontinued)

  • Mfr # S16-10V-L-P
  • Zoro # G1643098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16-10V-L-P
Zoro #
G1643098
UPC #
662381200082
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
#10
Overall Length
0.866"

Details

Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Insulation Color
Blue
Connection Material
Tin-Plated Copper
Max. Voltage
300V
Terminal Type
Locking
Seam
Butted
Item
Spade Terminal

Description

Lock Spade,Vinyl,#10 Stud,16-14 AWG,PK85, Package Quantity 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.