1614 AWG NonInsulated Spade Terminal 10 Stud, Max Voltage 600V (Discontinued)
- Mfr # S16-10-P
- Zoro # G908201858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16-10-P
Zoro #
G908201858
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Terminal Size
# 10
Wire Size
16-10 AWG
Details
Voltage Rating
600 V
Type
Non-Insulated Spade Terminal
Application
Wire Termination
Number Of Terminals
1
Color
Tin Plated Copper
Material
Tin Plated Copper
Standard
cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.