Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1614 AWG NonInsulated Spade Terminal 8 Stud, Max Voltage 600V (Discontinued)

  • Mfr # S16-8-P
  • Zoro # G508201876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16-8-P
Zoro #
G508201876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Size
# 8
Wire Size
16-10 AWG

Details

Voltage Rating
600 V
Standard
cULus
Application
Wire Termination
Material
Tin Plated Copper
Color
Tin Plated Copper
Number Of Terminals
1
Type
Non-Insulated Spade Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.