This item is Discontinued.

No Product Image Available

1614 AWG Vinyl Locking Spade Terminal 8 Stud (Discontinued)

  • Mfr # S16-8V-L-P
  • Zoro # G908201872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S16-8V-L-P
Zoro #
G908201872
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Size
# 8
Wire Size
16-14 AWG

Details

Voltage Rating
300 V
Material
Vinyl Insulation
Standard
cULus
Application
Wire Termination
Number Of Terminals
1
Type
Vinyl Insulated Locking Spade Terminal
Color
Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.