This item is Discontinued.

Nsi 22-18 AWG Vinyl Ring Terminal 3/8" Stud R22-38V

22-18 AWG Vinyl Ring Terminal 3/8" Stud (Discontinued)

  • Mfr # R22-38V
  • Zoro # G1642020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R22-38V
Zoro #
G1642020
UPC #
662381060051
Country of Origin
United States

Dimensions

Stud Size
3/8"

Details

Wire Range
22 to 18 AWG
Insulation Type
Vinyl
Insulation Color
Red
Seam
Butted
Max. Voltage
300V
Item
Ring Terminal
Connection Material
Tin-Plated Copper

Description

Ring Terminal,Vinyl,3/8 In. Stud,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.