Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S22-14V
Zoro #
G1643411
UPC #
662381062048
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
1/4"
Details
Wire Range
22 to 18 AWG
Insulation Type
Vinyl
Insulation Color
Red
Connection Material
Tin-Plated Copper
Seam
Butted
Item
Spade Terminal
Max. Voltage
300V
Description
Spade Terminal,Vinyl,1/4 In. Stud,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.