This item is Discontinued.

Nsi 8 AWG Non-Insulated Spade Terminal #14 Stud S8-14

8 AWG Non-Insulated Spade Terminal #14 Stud (Discontinued)

  • Mfr # S8-14
  • Zoro # G1643789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8-14
Zoro #
G1643789
UPC #
662381078315
Country of Origin
Japan

Dimensions

Stud Size
#14

Details

Wire Range
8 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Max. Voltage
600V
Item
Spade Terminal
Connection Material
Tin-Plated Copper
Seam
Brazed

Description

Bare Spade Terminal,1/4 In. Stud,8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.