Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Adhesive Tie Mnt. Natural 1X1" 100, PK100 FTH7A

Adhesive Tie Mnt. Natural 1X1" 100, PK100 (Discontinued)

  • Mfr # FTH7A
  • Zoro # G1753950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH7A
Zoro #
G1753950
UPC #
662381055033
Country of Origin
Taiwan, Province of China

Dimensions

Length
1"
Width
1"

Details

Item
Adhesive Tie Mount
Color
natural
Material
Nylon 66
Basic Material
Plastic
Application
Cable Bundling
Mounting Method
Adhesive

Description

Adhesive Tie Mount,Natural,1 x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.