Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Adhesive Tie Mount Black 2X2" 50, PK50 FTH20A-B

Adhesive Tie Mount Black 2X2" 50, PK50 (Discontinued)

  • Mfr # FTH20A-B
  • Zoro # G1634628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH20A-B
Zoro #
G1634628
UPC #
662381055736
Country of Origin
United States

Dimensions

Length
2"
Width
2"

Details

Item
Adhesive Tie Mount
Color
UV Black
Material
Nylon 66
Basic Material
Plastic
Application
Cable Bundling
Mounting Method
Adhesive

Description

Adhesive Tie Mount,Black,2 x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.