Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTH20A
Zoro #
G1634652
UPC #
662381055729
Country of Origin
United States
Dimensions
Length
2"
Width
2"
Details
Item
Adhesive Tie Mount
Color
natural
Material
Nylon 66
Basic Material
Plastic
Mounting Method
Adhesive
Application
Cable Bundling
Description
Adhesive,Tie,Mount,Natural,2 x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.