Al Wide Range Connector 1-8 Awg
Mfr # WRD9
Zoro # G1649179
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Type
Crimp
Maximum Wire Size
1 AWG
Minimum Wire Size
14 AWG
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD9
Zoro #
G1649179
UPC #
662381003249
Country of Origin
India
Dimensions
Maximum Wire Size
1 AWG
Minimum Wire Size
14 AWG
For Maximum Wire Size - Solid
1 AWG
For Minimum Wire Size - Solid
14 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Material
Aluminum
Termination Style
Crimp
Description
Wide Range Connector,Aluminum,1-8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.