Aluminum Split Bolt 1/00
Mfr # APS11
Zoro # G1631520
product price: $15.75
/eaKey Features
Material
Aluminum Alloy-Tin Plated
Finish
Aluminum
Color
Aluminum
Voltage Rating
600 V
Type
Aluminum Split Bolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS11
Zoro #
G1631520
UPC #
662381020536
Country of Origin
United States
Dimensions
Size
L=1.920 - W=.750
Wire Size
8 SOL - 1/0 STR
Details
Item
Split Bolt,Aluminum,1/0 STR
Material
Aluminum Alloy-Tin Plated
Finish
Aluminum
Color
Aluminum
Voltage Rating
600 V
Type
Aluminum Split Bolts
Temperature Rating
90C
Environmental Conditions
90 C
Wire Type
Class A & B
Standard
UL486B
Number Of Conductors
2
Application
Wire Termination
Description
Split Bolt,Aluminum,1/0 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.