Zoro Homepage

Aluminum Split Bolt 4

  • Mfr # APS04

  • Zoro # G1631539


product price: $11.55
/ea

Key Features

Material
Aluminum Alloy-Tin Plated
Size
L=1.380 - W=.620
Type
Aluminum Split Bolts
Finish
Aluminum
Environmental Conditions
90 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS04
Zoro #
G1631539
UPC #
662381020512
Country of Origin
United States

Dimensions

Size
L=1.380 - W=.620
Wire Size
10 SOL-4 STR

Details

Item
Split Bolt,Aluminum,4 STR
Material
Aluminum Alloy-Tin Plated
Type
Aluminum Split Bolts
Finish
Aluminum
Environmental Conditions
90 C
Number Of Conductors
2
Color
Aluminum
Temperature Rating
90° C
Wire Type
Class A & B
Voltage Rating
600 V
Standard
UL486B
Application
Wire Termination

Description

Split Bolt,Aluminum,4 STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.