Aluminum Split Bolt 500
Mfr # APS500
Zoro # G1631432
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy-Tin Plated
Application
Wire Termination
Number Of Conductors
2
Color
Aluminum
Type
Aluminum Split Bolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS500
Zoro #
G1631432
UPC #
662381020574
Country of Origin
United States
Dimensions
Wire Size
3/0 STR - 500 MCM
Size
L=3.620 - W=1.730
Details
Item
Split Bolt,Aluminum,500 MCM
Material
Aluminum Alloy-Tin Plated
Application
Wire Termination
Number Of Conductors
2
Color
Aluminum
Type
Aluminum Split Bolts
Voltage Rating
600 V
Temperature Rating
90° C
Finish
Aluminum
Wire Type
Class A & B
Environmental Conditions
90 C
Standard
UL486B
Description
Split Bolt,Aluminum,500 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.