Alumn. Stacking Adaptor 1/0-400 Mcm
Mfr # SA10-400
Zoro # G1643822
product price: $20.79
/eaKey Features
Type
Crimp
Maximum Wire Size
400 kcmil
Minimum Wire Size
1/0 AWG
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA10-400
Zoro #
G1643822
UPC #
662381031501
Country of Origin
United States
Dimensions
Maximum Wire Size
400 kcmil
Minimum Wire Size
1/0 AWG
For Maximum Wire Size - Solid
400 kcmil
For Minimum Wire Size - Solid
1/0 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Material
Aluminum
Termination Style
Crimp
Description
Stacking Adaptor,Aluminum,1/0-400 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.