Awg Nylon Block, 16-14
Mfr # S16-6N-B
Zoro # G1643168
product price: $0.86
/eaSold in multiples of 100 for $86.00
Key Features
Maximum Voltage
600V
Housing Material
Nylon
Standards
cULus Certified
Primary Wire Range (AWG)
16-14 AWG
Application
Wire Termination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16-6N-B
Zoro #
G1643168
UPC #
662381077752
Country of Origin
United States
Details
Item
Fork Terminal
Maximum Voltage
600V
Housing Material
Nylon
Standards
cULus Certified
Primary Wire Range (AWG)
16-14 AWG
Application
Wire Termination
Color
Blue
Description
Block Spade,Nylon,#6 Stud,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.